- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- High Pressure Radial Blade Blowers
- /
- Blower, w/ Dr Pkg, 10 5/8 Dia, 208-230/460V
Dayton
Blower, w/ Dr Pkg, 10 5/8 Dia, 208-230/460V
Mfr # 7AV04
Zoro # G2239361
Free Shipping & Returns
$821.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 10 5/8 in
- Voltage 208-230/460
- Motor HP 0.5 hp
- Dimension Q (In.) 7/16 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7AV04
-
Zoro #
G2239361
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Dimension Q (In.) | 7/16 in |
Housing Width (In.) | 20 in |
Dimension G (In.) | 8 5/8 in |
Shaft Dia. (In.) | 3/4 in |
Wheel Width (In.) | 3 in |
Dimension J (In.) | 6 1/2 in |
Dimension H (In.) | 7 1/4 in |
Dimension F (In.) | 10 3/4 in |
Dimension E (In.) | 14 1/4 in |
Dimension M (In.) | 7 5/8 in |
Dimension L (In.) | 8 in |
Dimension X (In.) | 17 in |
Discharge Height (In.) | 4 in |
Dimension T (In.) | 14 in |
Dimension D (In.) | 3 1/2 in |
Dimension R (In.) | 2 7/8 in |
Dimension P (In.) | 6 in |
Inlet Dia. (In.) | 6 in |
Housing Height (In.) | 21 in |
Discharge Width (In.) | 3 1/2 in |
Housing Length (In.) | 16 in |
Dimension A (In.) | 12 7/8 in |
Dimension B (In.) | 13 in |
Dimension V (In.) | 20 9/16 in |
Dimension C (In.) | 4 in |
Dimension N (In.) | 17 3/4 in |
Wheel Diameter | 10 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 21 in |
Housing Width | 20 in |
Outlet Size (H x W) | 4 in x 3 1/2 in |
Overall Depth | 16 in |
Flange Size | Not Applicable |
Outlet Height | 4 in |
Shaft Diameter | 3/4 in |
Outlet Diameter | Not Applicable |
Outlet Width | 3 1/2 in |
Wheel Width | 3 in |
Housing Depth | 16 in |
Inlet Diameter | 6 in |
Overall Height | 20 9/16 in |
Overall Width | 12 7/8 in |
Details
Item | High Pressure Blower |
Type | With Drive Package |
Voltage | 208-230/460 |
Motor HP | 0.5 hp |
CFM @ 2.000-In. SP | 445 @2600 RPM |
Max. Blower RPM | 3,000 RPM |
Phase | 3 |
Wheel Material | Aluminum |
Full Load Amps | 1.7-1.8/0.9 |
Motor RPM | 3,450 RPM |
Hz | 60 |
Rotation | CW |
Housing Material | Steel |
Motor Enclosure | Open Dripproof |
CFM @ 3.000-In. SP | 389 @2700 RPM |
Includes | 1VP3412, 20CL66, 4C129, 4L290, AK3434 |
Bearing Type | Ball |
Stock No. | 4C129 |
CFM @ 5.000-In. SP | 297 @3000 RPM |
CFM @ 4.000-In. SP | 323 @2800 RPM |
Max. Ambient Temp. (F) | 104 Degrees F |
Motor Type | Three Phase |
Motor Frame | 48 |
dBA @ 5 Feet | 80 dBA |
CFM @ 1.000-In. SP | 496 @2500 RPM |
Housing Finish | Gray Polyester Epoxy |
Max. Inlet Temp. (Deg. F) | 180 Degrees F |
Wheel Type | Radial |
Housing Material Finish | Gray Polyester Epoxy |
Airflow @ 7.000 in SP | Not Applicable |
Maximum Fan Speed | 3,000 RPM |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 4.000 in SP | 323 cfm |
Airflow @ 9.000 in SP Range | More than 10000 cfm |
Airflow @ 12.00 in SP | Not Applicable |
Drive Type | Belt Drive |
Motor Insulation Class | F |
Airflow @ 3.000 in SP | 389 cfm |
Housing Material Gauge | 16 ga |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 1.000 in SP | 496 cfm |
Housing Color | Gray |
Motor Duty Class | Continuous |
Outlet Shape | Rectangular |
Maximum Static Pressure | 5 in wc |
Airflow @ 5.000 in SP range | 0 to 999 cfm |
Minimum Fan Speed | 2,500 RPM |
Nominal Voltage | 230/460V AC |
Airflow @ 9.000 in SP | Not Applicable |
High-Efficiency Motor | Yes |
Motor Horsepower | 1/2 hp |
Includes Drive Package | Yes |
Sound Level | 80 dBA @ 5 ft |
Motor Frame Designation | 48 |
Airflow @ 13.00 in SP | Not Applicable |
Market | Industrial |
Application | Industrial |
Airflow @ 2.000 in SP range | 0 to 499 cfm |
Includes Motor | Yes |
Maximum Inlet Air Temperature | 180 Degrees F |
Airflow @ 2.000 in SP | 445 cfm |
Assembly | Unassembled |
Number of Speeds | 1 |
Airflow @ 6.000 in SP | Not Applicable |
Motor Speed | 3,450 RPM |
Airflow @ 10.00 in SP | Not Applicable |
Current | 1.8/0.9 A |
Motor Enclosure Design_Sub | Open Dripproof Motor |
Motor Enclosure Design | Open Dripproof (ODP) |
Flange Type | Non-Flanged |
Frequency | 50/60 Hz |
Standards | UL/cUL Listed |
Nameplate Voltage | 230/460V AC |
Number of Inlets | 1 |
Airflow @ 5.000 in SP | 297 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Features | Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 496 cfm, Airflow @ 2.000 in SP 445 cfm, Airflow @ 3.000 in SP 389 cfm, Airflow @ 4.000 in SP 323 cfm, Airflow @ 5.000 in SP 297 cfm, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V 7AV06
- DAYTON Blower, 19 1/8 In 7C260
- DAYTON Blower, 12 1/2 In 7D760
- DAYTON Heat Slinger, Use With 3AXF4 4DKL1
- DAYTON Blower, 22 5/8 In 7C270
- DAYTON Blower, 13 1/2 In 7D768
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 115/208-230V 7AV27
- DAYTON Blower, 12 1/4 In 7C241
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V 7AV10
- DAYTON Blower, 22 5/8 In 7C265
- DAYTON Blower, 19 1/8 In 7C264
- Dayton High Pressure Radial Blade Blowers