Zoro Select
Spring Pin, 302 SS, Slot, 1/2x4 L, Pk5
Mfr # 5CA20
Zoro # G2239711
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302
- Fastener Finish Passivated
Explore More Products
- ZORO SELECT 1/4X3/4 PIN SPRING SLOTTED PLAIN 25012PS
- ZORO SELECT Spring Pin, Slotted, 16x80mm, PK5 M39100.160.0080
- ZORO SELECT Spring P, Coiled, 1/4x1-3/4,5500lb, PK25 U39140.025.0175
- ZORO SELECT Spring P, Coiled, 1/4x2-3/4,5500lb, PK25 U39140.025.0275
- ZORO SELECT Spring Pin, Slotted, 10x30mm, PK50 M39100.100.0030
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 M51430.040.0012
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 M51428.015.0006
- ZORO SELECT 1/16X5/16 PIN SPRING SLOTTED ZINC 06205PSZ
- ZORO SELECT 3/8X1 1/4 PIN SPRING SLOTTED 18-8 STAINLESS STEEL 37520PS188
- SUBURBAN BOLT AND SUPPLY 5/32 X 7/8 ROLL PIN ZINC A0570100056Z
- ZORO SELECT 1/16 X 3/4 Slotted Pin Steel, Plain 5CU84
- Zoro Select Spring Pins