Anvil
3" x 2" Malleable Iron Reducer Coupling
Mfr # 0310091004
Zoro # G2239867
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3" x 2"
Explore More Products
- ANVIL 1-1/2" x 3/4" Malleable Iron Reducer Coupling 0310088604
- ANVIL Malleable Iron Reducer Coupling Class 150 0310086004
- ANVIL 4" x 1-1/2" Malleable Iron Reducer Coupling 0310093208
- ANVIL Malleable Iron Tee Class 150 0310029608
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300013000
- ANVIL Black Forged Steel Half Coupling Class 3000 0361167604
- ANVIL Black Forged Steel Cross Class 3000 0362038804
- ANVIL Pipe Nipple, 1/8 in, MNPT, Steel, SCH 40 Schedule, 2 in L 8700136156
- ANVIL Cast Iron Reducing Cross Class 125 0300116001
- ANVIL Malleable Iron Hex Bushing Class 150 0318905403
- JONES STEPHENS 1 in. x 3/8 in. Reducing Coupling Black B1650161
- Anvil Black Pipe Fittings