Sta-Kon
Female Disconnect, Red, 22 to 18 AWG, PK100
Mfr # 18RA-2577
Zoro # G2240445
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Brass
- Insulation Color Red
- Color Red
- Wire Range 22 to 18 AWG
Explore More Products
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 18RA-251T
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 18RAD-187
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 LD3
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 RB14-250A
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 RB14-250F
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 14RBD-18277
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 RAD18-182
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 RBD14-182
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 24C708
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 24C878
- 3M Female Disconnect, Blue, 16-14AWG, PK25 FDI14-187Q
- Sta-Kon Wire Connectors & Disconnects