Metro
Adjustable Wire Shelf, 24"D x 72"W, Chrome
Mfr # A2472NC-5
Zoro # G2240524
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$515.00
Key Features
- Depth 24"
- Material Steel
- Number of Shelves 5
- Color Silver
- Finish Chrome
Explore More Products
- METRO Wire Shelving Unit, 24"D x 72"W x 86-5/8"H, 4 Shelves, Chrome 86P-4,2472NC-4
- METRO Solid Shelf, 18"D x 36"W, Silver 1836FS
- METRO Wire Shelf 24"x36", Chrome Plated, 4PK 2436NC-4
- METRO Wire Shelf, 18"D x 42"W, Chrome 1842NC
- METRO Wire Shelving Unit, 18"D x 60"W x 74-5/8"H, 4 Shelves, Chrome 74P-4,1860NC-4
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome A2436NC
- METRO Wire Shelving Unit, 24"D x 72"W x 62-9/16"H, 4 Shelves, Chrome 4/2472NC2/63P8/9995Z
- METRO Wire Shelving, 24"D x 60"W x 62-9/16"H, 4 Shelves, Black 4/2460NBL2/63PBL8/99
- METRO Solid Shelf, 18"D x 42"W, Silver 1842FS
- IRON HORSE Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Black 22131
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Black 2KPN9
- Metro Wire Shelf Units