Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire High Cart, 3 Sided, 18 x 48 In (Discontinued)
Mfr # 1UMC3
Zoro # G2241666
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Silver
- Load Capacity 1200 lb.
- Number of Shelves 4
- Caster Dia. 5"