Autotex
Wiper Motor, Oscillating, 12 V
Mfr # AX9310
Zoro # G2242073
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1 in
- Type Wiper Motor
- Application Commercial Truck
- Motor Voltage 12 V
- Material Mixed
Explore More Products
- AUTOTEX Wiper Arm, Wet Radial, Size 16 In 201509N
- AUTOTEX Wiper Motor, J3 Series, 12V, 55nm Torque G138
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm 200718
- AUTOTEX Washer Hose Tubing 19481-10
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, 2 Speed 4R1.24-19S2.R110D
- AUTOTEX Wiper Motor, 12V H131
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm 200717
- AUTOTEX Wiper Motor, Mack MR AX9408
- AUTOTEX Wiper Motor, 24V, 2-1/2" Shaft, Metal 4A2.24.R110CE
- EQUALIZER INDUSTRIES Bmw Door Wrench DW400
- BOSCH OE Replacement, 26", Single 26-CA
- Autotex Automotive Exterior Accessories