Crydom
Input/Output Relay, 50mA, DIN Rail, Yellow
Mfr # DR-IAC5
Zoro # G2242247
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 140V AC/DC
- Output or Controlled Voltage Range 3 to 30V DC
- Case Color White (DC Input); Yellow (AC Input)
- Type of Output Solid State
- Mounting - Relay DIN Rail
Explore More Products
- CRYDOM Heat Sink, 1.0 Deg C/W DIN Rail Mount HS103DR
- CRYDOM Input/Output Relay, 50mA, DIN Rail, White DR-IDC5
- CRYDOM Heat Sink, 2.0 Deg C/W Panel Mount HS202
- CRYDOM Input/Output Relay, 3A, DIN Rail, Red DR-ODC5
- CRYDOM Heat Sink, SSR Mounting Hardware Kit HK1
- CRYDOM Heat Sink, 3.0 Deg C/W Panel Mount HS301
- CRYDOM Heat Sink, 2.0 Deg C/W Panel Mount HS201
- CRYDOM Heat Sink, 1.5 Deg C/W DIN Rail Mount HS151DR
- CRYDOM Module Mounting Board, 8 Position PB-8
- OMRON Solid State Relay, 4 to 6VDC, 10A G3NE-210T-US-DC5
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount HS122DR
- Crydom Relay Accessories