Rubbermaid Commercial
23 gal Square Trash Can, Black, 15 1/2 in Dia, None, Polyethylene
Mfr # FG356988BLA
Zoro # G2242457
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Square
- Material Polyethylene
- Height 31 in
- Width 15 1/2 in
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Beige, 15 1/2 in Dia, None, Polyethylene FG356988BEIG
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 15 1/2 in Dia, None, Polyethylene FG356988GRAY
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Black, 11 in Dia, None, High Quality Resin Blend 1955959
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Waste Containers, Blue RCP1956185CT
- RUBBERMAID COMMERCIAL 159 gal Rectangular Trash Can, Gray, Open Top, Plastic 1971258
- RUBBERMAID COMMERCIAL 23 gal Slim Jim Confidential Document Container w/Lid, Gray RCP9W15LGY
- RUBBERMAID COMMERCIAL 4 gal Rectangular Prism Trash Can, White, Top Door, Polyethylene 1883554
- RUBBERMAID COMMERCIAL 3.25 gal 13 QT Standard Deskside Wastebaskets, Gray, Plastic RCP2955GYCT
- RUBBERMAID COMMERCIAL 28QT BLK Wastebasket FG295600BLA
- SAFCO 75 gal Oval-Round Cylinder Trash Can, Stainless Steel, Top Door, Steel 9902SS
- STERILITE TRASH CAN WHITE 13GAL 10898004
- Rubbermaid Commercial Trash Cans