- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hand Tool Kits
- /
- General Hand Tool Kits
- /
- Master Tool Set, General Purpose
Shop Alternate Products
This Product is Discontinued
Proto
Master Tool Set, General Purpose (Discontinued)
Mfr # J99681
Zoro # G2242810
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Primary Application General Purpose
- Drive Size 3/8", 1/2", 3/4"
- Number of Pieces 400
- Includes Box Molded For 9200D, 9500B, Box Tool, Kit Tool: 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, 10 Pockets, 26 Pockets, Pouch Only For 15 PC Anti-Slip, Folding Knife Sheath.
Customers Also Purchased
- Brand Proto
-
MFR #
J99681
-
Zoro #
G2242810
- UPC # 662679421861
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Drive Size | 3/8", 1/2", 3/4" |
Details
SAE or Metric | SAE |
Primary Application | General Purpose |
Number of Pieces | 400 |
Includes | Box Molded For 9200D, 9500B, Box Tool, Kit Tool: 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, 10 Pockets, 26 Pockets, Pouch Only For 15 PC Anti-Slip, Folding Knife Sheath. |
Tool Storage Type Included | Rolling Cabinet |
Tool Storage Included | Yes |
Pliers Included | Groove Joint: 5", 7", 10", 16", Slip-Joint w/Grip: 6", 8", Diagonal Cutting w/Grip: 6-1/16", 7-5/16", Duckbill w/Grip: 7-25/32", End Cutting w/Grip: 8-1/4", Lineman's w/Grip: 8-5/8", Locking Curved: 9-1/4", Long Nose Locking Mini: 6-29/32", Locking Straight: 7-15/32", Bent Needle Nose: 6-5/16", Needle Nose w/Side Cutter: 6-5/8", Needle Nose Long Thin: 6-1/16", Plier Retaining Ring Set |
Nut Drivers and Nutsetters Included | Nut Driver: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 5/8", 7/16", 7/32", 9/16", 9/32" |
Number of Inspection and Retrieving Tools | 3 |
Number of Prybars and Pullers | 10 |
Number of Striking Tools | 35 |
Number of Screwdrivers | 21 |
Number of Pliers | 8 |
Included Storage | Mfr. No. J442742-8RD, J442719-12RD-D |
No. of Putty Knives and Scrapers Included | 3 |
1/2 In. Drive Sockets/Accs. Included | Extension: 2-1/2", 5", 10", Handle Hinge: 18-5/8", Handle Sliding-T, Handle Speeder, (3) Ratchet, Round Head Flex, Socket 12 PT: 1", 1/2", 11/16", 1-1/16", 1-1/2", 1-1/4", 1-1/8", 13/16", 1-3/16", 1-3/8", 15/16", 1-5/16", 1-7/16", 19/32", 25/32", 29/32", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", Socket Deep 12 PT: 1", 1/2", 11/16", 1-1/16", 1-1/4", 1-1/8", 13/16", 15/16", 3/4", 5/8", 7/8", 9/16", Socket 8 PT: 1", 1/2", 11/16", 13/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", Universal Socket: 1/2", 5/8", 9/16", Socket Hex Bit: 1/2", 1/4", 3/8", 5/16", 5/8", 7/16", 9/16", Universal Joint, (2) Drag Link, |
Number of Cutting Tools | 5 |
Drilling, Extracting, and Tapping Tools Included | Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16" |
Electrical and Telecomm Tools Included | Wire Stripper: 8-1/4" |
Cutting Tools Included | Lockback Knife: 3-3/4", Snip Aviation Straight, Miniature Snip: 6-1/2", Snip Straight: 12-3/4", Retractable Blade Utility Knife Gray |
Striking Tools Included | Ball Peen Hammer: 8 oz., 16 oz., 32 oz., Dead Blow Combo Face Orange: 28 oz., 56 oz., Chisel Cold: 1", 1-3/16", 1/2", 1/4", 3/4", 3/8", 5/16", 5/8", 7/8", Hammer Brass: 1-1/2 lb., Hammer Rubber Mallet, Chisel/Punch Holder, Punch Center: 1/2", 3/8", Punch Drift: 1/4", 1/8", 3/16", Punch Pin: 1/4", 1/8", 3/16", 3/32", 5/32", 7/32", Punch Prick: 5/16", Punch Starting: 1/4", 1/8", 3/16", 3/32", 7/32", Hacksaw w/Rubber Grip |
Number of Consumable Parts | 0 |
3/8 In. Drive Sockets/Accs. Included | Crowfoot: 1/2", 11/16", 13/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", Extension: 3", 6", 8", 12", Extension Wobble: 3", 6", Handle Hinge: 7-7/8", Handle Sliding-T, Handle Speeder, (2) Ratchet, Round Head Flex, Socket 12 PT: 1", 1/2", 1/4", 11/16", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", Socket Deep 12 PT: 1", 1/2", 1/4", 11/16", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", Socket 8 PT: 1/2", 1/4", 3/8", 5/16", 7/16", Socket Bit Phillips: #2, #3, #4, Socket Bit Slotted: 1/4", Socket Hex Bit: 1/4", 1/8", 3/16", 3/8", 5/16", 5/32", 7/32", Universal Joint, Universal Socket: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16" |
Hex and Torx Keys Included | Hex Key 13 PC: 3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
3/4 In. Drive Sockets/Accs. Included | Extension: 4", 8", 16", Handle Hinge: 20", Handle Sliding-T, Ratchet, Socket 12 PT: 1", 1-1/16", 1-1/2", 1-1/4", 1-1/8", 1-11/16", 1-13/16", 1-3/16", 1-3/4", 1-3/8", 15/16", 1-5/16", 1-5/8", 1-7/16", 1-7/8", 1-9/16", 2", 2-1/4", 2-1/8", 2-3/16", 2-3/8", 7/8", Universal Joint |
Number of Drilling, Extracting, and Tapping Tools | 10 |
Item | Master Tool Set |
Inspection and Retrieving Tools Included | Inspection Mirror, Pocket Magnetic Retrieving Tool: 16-3/4" to 26-3/4", Cotter Pin Puller Pick |
Wrenches Included | Adjustable: 8", 10", 12", 15", Box End: 1-1/16" x 1-1/8", 1/2" x 9/16", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 3/8" x 7/16", (2) 5/16" x 3/8", 5/8" x 3/4", 7/16" x 1/2", 9/16" x 5/8", Combination 12 PT: 1", 1/2", 11/16", 1-1/16", 1-1/2", 1-1/4", 1-1/8", 13/16", 1-3/8", 15/16", 1-5/16", 1-7/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", Combination Flex 12 PT: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Combination Short 12 PT: 1/4", 11/32", 3/8", 5/16", 9/32", Combination Short 6 PT: 1/4", 1/8", 11/32", 3/16", 3/8", 5/16", 5/32", 9/32", Flare Nut Combination: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Flare Nut Ratcheting: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Obstruction: 5/8" x 3/4", 7/16" x 1/2", 9/16" x 5/8", Open End: 1/2" x 9/16", 1/4" x 5/16", 1-1/16" x 1-1/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 3/8" x 5/16", 7/16" x 1/2", 9/16" x 5/8", Pipe Wrench: 10", 14", 18", Ratcheting Box End: 1/2" x 9/16", 1/4" x 5/16", 3/4" x 7/8", 3/8" x 7/16", 5/8" x 11/16", Short Angle Open End: 1/2", 1/4", 11/32", 15/64", 3/8", 5/16", 7/16", 7/32", 9/32", Torque Wrench 50-250 ft.-lb., Universal Chain: 16-1/2" |
Nonsparking | No |
Tool Families Included | Cutting Tools, Drilling, Extracting, and Tapping Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Nut Drivers and Nutsetters, Pliers, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches |
Number of Wrenches | 100 |
Drilling, Extracting, and Tapping Tools | Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16" |
Number of Hex and Torx Keys | 13 |
Screwdrivers Included | Keystone Round Bar: 1/4" x 1-1/2", Keystone Square Bar: 1/4" x 4", 3/16" x 4", 3/8" x 12", 3/8" x 8", 5/16" x 6", Cabinet Round Bar Precision: 1/8" x 3", 1/8" x 4", 1/8" x 8", Cabinet Round Bar: 3/16" x 4", 3/16" x 8", Phillips Round Bar Precision: #0 x 3", Phillips Round Bar: #1 x 8", #1 x 3", #2 x 1-1/2", #2 x 4", #2 x 8", #3 x 6", #4 x 8", Phillips Screw Starter: 5-3/4", Slotted Screw Starter: 5-5/8" |
Number of Sockets/Accs. | 167 |
Tool Kit Product Grouping | Tool Kits |
Miscellaneous Tools Included | C-Clamp: 0" to 4" |
Putty Knives and Scrapers Included | Carbon Scraper: 1-1/2", Flex Putty Knife: (2) 1-1/4" |
Number of Electrical and Telecomm Tools | 1 |
Prybars and Pullers Included | Rolling Head Prybar: 12", 16", Prybar Aligning: 18", 24", Reversible Jaw: 4", Reversible Adjusting Nut, Pivot Pin, Forcing Screw: 5/8" - 12 x 6-1/4", Forcing Screw Tip, 3-Jaw Yoke |
Number of Nut Drivers and Nutsetters | 11 |
Number of Miscellaneous Tools | 1 |
Insulated | No |
Description
Master Tool Set, Number of Pieces 400, Pliers Included Groove Joint: 5 in, 7 in, 10 in, 16 in, Slip-Joint w/Grip: 6 in, 8 in, Diagonal Cutting w/Grip: 6 1/16 in, 7 5/16 in, Duckbill w/Grip: 7 25/32 in, End Cutting w/Grip: 8 1/4 in, Lineman fts w/Grip: 8 5/8 in, Locking Curved: 9 1/4 in, Long Nose Locking Mini: 6 29/32 in, Locking Straight: 7 15/32 in, Bent Needle Nose: 6 5/16 in, Needle Nose w/Side Cutter: 6 5/8 in, Needle Nose Long Thin: 6 1/16 in, Plier Retaining Ring Set
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov