Moody Tool
Open End Wrench, 7/64 in., 30 Deg, 3 in. L
Mfr # 76-1553
Zoro # G2243166
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Features Interchangeable Handle
- Finish Black Oxide
- Material Alloy Steel
- SAE or Metric SAE
Explore More Products
- MOODY TOOL Open End Wrench, 1/8 in., 30 Deg, 3 in. L 76-1554
- MOODY TOOL Open End Wrench, 5/32 in., 30 Deg, 3 in. L 76-1555
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L 76-1557
- MOODY TOOL Open End Wrench, 5mm, 30 Deg, 3 in. L 76-1835
- MOODY TOOL Open End Wrench, 5/16 in., 30 Deg, 3 in. L 76-1558
- MOODY TOOL Open End Wrench, 3/16 in., 30 Deg, 3 in. L 76-1556
- MOODY TOOL Open End Wrench, 5-1/2mm, 30 Deg, 3 in. L 76-1836
- MOODY TOOL Open End Wrench, 3/32 in., 30 Deg, 3 in. L 76-1552
- WESTWARD Wrench, Combination/Extra Long, Metrc, 15m 54PN96
- CAPRI TOOLS 11 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts CP11750-M11SB
- WRIGHT TOOL Combination Wrench 2.0 12 Po 12-21MM
- Moody Tool Combination Wrenches