Square D
Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts
Mfr # 8736SEO2V02S
Zoro # G2243446
Free Shipping & Returns
$3,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form No Auxiliary Contacts
- HP @ 3 Phase - 240V 30 hp
- Starter Type No Enclosure
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO 8536SCO3V06H30
- SQUARE D Contactor+Relay Coil 277Vac Nema 9998LH55
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts 8536SDG1V08
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts 8536SBG2V02S
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 8536SEO1V02H30S
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts 8536SEA1V03
- SQUARE D Starter 600Vac 9Amp Nema +Options, Not Rated NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts 8536SAO12V01S
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts 8536SDA1V06
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 12 NEMA Rating, 110/120V AC, 3 Poles 8538SCA14V02S
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts 8536SCG1V02
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 22DUD32AF
- Square D Starters