Shop Alternate Products
This Product is Discontinued
Proto
67" Rolling Cabinet, 18 Drawers, Black (Discontinued)
Mfr # J456741-18BKPD
Zoro # G2243739
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Steel
- Number of Drawers 18
- Width 67"
- Depth 25-1/4"