Zoro Select
PVC 45 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size
Mfr # 1WKC9
Zoro # G2244566
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape 45 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x Spigot
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size 838-073
- ZORO SELECT PVC Sanitary Tee, Hub, 1-1/2 in Pipe Size 1WJP3
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 2 in Pipe Size 878-020BR
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size 430007
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 6 in Pipe Size 06148
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/4 in Pipe Size 1407-012
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1/2 in Pipe Size CUF005
- ZORO SELECT PVC Cap, Solvent, 1-1/2 in Pipe Size H447015LS
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/2 in Pipe Size H401015LS
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size 401288
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size 1401210
- Zoro Select PVC Pipe Fittings