Shop Alternate Products
This Product is Discontinued
Zoro Select
24 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)
Mfr # 1BU94
Zoro # G2244882
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 24
- Drive Type Hex Socket
- Drive Size 1/8 in
- Material Alloy Steel