- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Compressed Air Treatment
- /
- Compressor Air Filters
- /
- Compressed Air Filter, 200 psi, 21 In. W
Shop Alternate Products
This Product is Discontinued
Speedaire
Compressed Air Filter, 200 psi, 21 In. W (Discontinued)
Mfr # 19RU20
Zoro # G2245875
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Pipe Size 4"FLG
- Filter Media Microglass
- Max. Flow - Air Treatment 2,500 cfm
- Overall Height 46 in
- Filter Rating 1 micron
Customers Also Purchased
- Brand Speedaire
-
MFR #
19RU20
-
Zoro #
G2245875
- UPC # 190735602713
- Country of Origin Turkey
- Category Compressor Air Filters
Dimensions
Pipe Size | 4"FLG |
Overall Height | 46 in |
Overall Width | 21 in |
Drain Port Size | 1/2 in |
Size | Heavy-Duty |
Size - Air Treatment | Standard |
Connection Size - Air Treatment | 4 in Flange |
Air Outlet Size | 4 in |
Air Inlet Size | 4 in |
Inlet Size | 4 in Flange |
Details
Item | Compressed Air Filter |
Filter Media | Microglass |
Max. Flow - Air Treatment | 2,500 cfm |
Filter Rating | 1 micron |
Housing Material | Steel |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Automatic |
Bowl Material | Steel |
Max. Flow | 2500 cfm |
Max. Temp. | 176 Degrees F |
Item - Air Filters | General Purpose Filter |
Filter Rating - Air Treatment | 1 micron |
Max. Pressure | 200 psi |
Bowl Material - Air Treatment | Steel |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Air Outlet Type | Flange |
Body Material | Steel |
Number of Air Outlets | 1 |
Filter Type | General Purpose (1 micron) |
Maximum Operating Pressure | 200 psi |
For Substance Type | Oil; Oil Vapor; Particles; Water |
System Location | Main Line |
Drain Included | Yes |
Filter Element Material | Microglass |
For Fluid Type | Oil, Water |
Number of Air Inlets | 1 |
Differential Pressure Indicator Included | Yes |
Air Inlet Type | Flange |
Maximum Operating Temperature | 176 Degrees F |
Number of Elements | 4 |
Maximum Flow Rate | 2,500 cfm |
Filter Bowl Material | Steel |
Description
Compressed Air Filter, Filter Rating 1 micron, Air Inlet Size 4 in, Air Inlet Type Flange, Maximum Flow Rate 2,500 cfm, Maximum Operating Pressure 200 psi, Differential Pressure Indicator Included Yes, Maximum Operating Temperature 176 Degrees F, Overall Width 21 in, Overall Height 46 in, Drain Included Yes, Filter Bowl Material Steel, Filter Type Coalescing, System Location Main Line, Number of Elements 4, Air Outlet Size 4 in, Air Outlet Type Flange, Body Material Steel, Drain Type Automatic