Zoro Select
1/8" MNPT x 3/4" TBE Stainless Steel Close Pipe Nipple Sch 40, Thread Type: NPT
Mfr # T6BNA01
Zoro # G2246307
$2.19
22% off
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1/8" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNA14
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNA06
- ZORO SELECT 1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 T6BND14
- ZORO SELECT 3/4" MNPT x 6 ft TBE 316 Stainless Steel Pipe Sch 80 E6BNE23
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 E4BNB13
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNE08
- ZORO SELECT Nipple, 150 psi, SS, 8 T6WNK9
- ZORO SELECT 4" MNPT x 6 ft TBE 316 Stainless Steel Pipe Sch 40 T6BNL19
- ZORO SELECT 1-1/2" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 T4BNH15
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNH05
- ZORO SELECT 1" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 T6BNF06
- Zoro Select Stainless Steel Pipes