Shop Alternate Products
This Product is Discontinued
Zoro Select
7 Socket Head Cap Screw, Black Oxide Alloy Steel (Discontinued)
Mfr # 5MYF1
Zoro # G2247847
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7
- Drive Type Hex Socket
- Drive Size 7/8 in
- Material Alloy Steel