Ken-Tool
4-Way Lug Wrench, SAE And Metric
Mfr # TC95
Zoro # G2248066
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Overall Length 27 1/2 in
- Sockets Included 30 mm, 33 mm, 1-1/2 and 13/16 in Square
- Hex (mm) 30, 33
- Material Alloy Steel
Explore More Products
- KEN-TOOL 4-Way Lug Wrench, 23 In. 35657
- KEN-TOOL Truck Wrench Handle TR5
- KEN-TOOL 20SAE 4-WAY LUG WRENCH KT35630
- KEN-TOOL Double-End Truck Wrench, 1 1/16 In Hex TR3A
- KEN-TOOL Lug Wrench, 18in.L, Steel, 4 Way 35662
- KEN-TOOL Lug Wrench, 14in.L, Chrome, 4 Way 35635
- KEN-TOOL R23 20" 4-Way Lug Wrench, 9/16" Stk 35623
- KEN-TOOL Ken Tool KEN35663 18" 4- Way Economy Passenger Lug Wrench- T63 KEN35663
- KEN-TOOL TR44X Budd Wheel Set 34545
- STENS Silver Streak # 705517 T Wrench For 5/8 X 1/25/8 X 1/2 705-517
- CTA MANUFACTURING 1" Lug Nut Remover A148
- Ken-Tool Service & Shop Tools