Shop Alternate Products
This Product is Discontinued
Calpipe Security Bollards
Bollard, Removable, 10", Carbon Steel, Black (Discontinued)
Mfr # IBP10040-B-F
Zoro # G2248219
Free Shipping & Returns
This Product is Discontinued
Key Features
- Locking System External Padlock
- Material Carbon Steel
- Bollard Striping No
- Overall Height 54 in
- Color Black