Vermont Gage
Adj. Go Ring Gage, 3/4-10 UNC 2A
Mfr # 361152010
Zoro # G2248285
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 3/4"-10
- Thread Type UNC
- Includes Certificate of Accuracy Traceable to NIST
Explore More Products
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size 362117530
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A 361117530
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel 361153050
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A 361170010
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 451110010
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-14 UNF 2A 361158030
- VERMONT GAGE Adj. Go Ring Gage, M10.0-1.25 2A 362124510
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-7/16"-18Thread 361185550
- VERMONT GAGE Pipe Ring Gage, 2-1/2"-8 Size, Tool Steel 451116070
- HHIP M16 X 2.0 6G Thread Ring Gage Go-Nogo 4101-1216
- MITUTOYO Ring Gage, .24" 177-207
- Vermont Gage Ring Gauges