Shop Alternate Products
This Product is Discontinued
Driv-Lok
Spring Pin, Slot, 1 3/4x1/4 L, Pk100 (Discontinued)
Mfr # SLTP2501750BT
Zoro # G2248495
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Zinc Plated