Raco
Electrical Box, Square, 2 Gangs, Galvanized Zinc, 2-1/8 in D, 4 in W, 4 in L, 30.3 cu in Capacity
Mfr # 232
Zoro # G2248626
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square
- Height 4 in
- Width 4.000 in
- Material Galvanized Zinc
- Depth 2.1"
Explore More Products
- RACO Electrical Box, Square, 4-11/16 in. 258
- RACO Electrical Box, Round Ceiling Pan 7120
- RACO Nm Box, 1-1/4 D, 1 Gang 7318RAC
- RACO Box Mounitng Bracket, 2-Point 9018
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity 660
- RACO Electrical Box, Cable, 20 cu. in. 7826RAC
- RACO Box Support, 3, Cable Holder 16" 3PRAC
- RACO Ceil Bx, Rnd Nm, Span Bar Grnd Plate, 3-1/2 7907
- RACO BOX HANDY W3/4""KO 8663
- RACO Electrical Box, Square, 4" x 1-1/2", 2 gang 218
- RACO Ceiling Rated Box 4 in. Round, 1/2 in. Deep, Old Work 297
- Raco Electrical Boxes