Shop Alternate Products
This Product is Discontinued
Mesa Safe Co
Fire Rated Jewelry Safe, 4.2 cu ft, 1,195 lb, 2 hr. Fire Rating (Discontinued)
Mfr # MTLF2518
Zoro # G2248876
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Outside Height 32 in
- Outside Width 25 in
- Outside Depth 25 1/2 in
- Lock Style Combination
- Material Steel