Shop Alternate Products
This Product is Discontinued
Hi-Tech Duravent
Ducting Hose, 7 In. ID, 50 ft. L, Rubber (Discontinued)
Mfr # 0661-0700-1050
Zoro # G2249554
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ducting Hose Vacuum Rating 15.00" Hg
- Vacuum Rating - Ducting Hose 15.00" Hg
- Ducting Hose Bend Radius 8.3"
- Color - Ducting Hose Black
- Bend Radius 8.3"