Shop Alternate Products
This Product is Discontinued
Reese
Replacement Pintle Ball, Size 1 7/8 In (Discontinued)
Mfr # 7021500
Zoro # G2249965
This Product is Discontinued
Key Features
- Length (In.) 2 1/4 in
- Type Pintle Replacement Ball
- Length 2-1/4"
- Size (In.) 1-7/8"
- Capacity GVW (Lb.) 6,000