Norton Abrasives
Flaring Cup Wheel, 5In, 100, 11V9
Mfr # 69014195686
Zoro # G2250141
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 11
- Abrasive Wheel Diameter 5 in
- Thickness 1 3/4 in
- Arbor Hole Size 1-1/4 in
- Abrasive Material Cubic Boron Nitride
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In 66253146922
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 66252836966
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In 66253146918
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In 66253146925
- NORTON ABRASIVES Dish Grinding Wheel, 10x1x1-1/4 In, AO, 54G 66253161197
- NORTON ABRASIVES Gemini Flaring Cup Wheel, 5 In Diax2 In T, AO, 16G 66252809598
- NORTON ABRASIVES Grinding Whl, 10in.dia, Al Ox, Med, 2485 rpm 66253161196
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 150, 11V9 69014191906
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, CA, 60G, PK5 66252836574
- PARAGON DIAMOND TOOLS 7'' x 5/8-11 w/ 24 Segments Swirl Grinding Cup Wheel SCW-7T-24
- NORTON ABRASIVES Flaring Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 66252838495
- Norton Abrasives Cup Grinding Wheels