- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Pipes
- /
- Brass Pipes
- /
- 1-1/4" MNPT x 2 ft TBE Red Brass Pipe Sch 80
Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" MNPT x 2 ft TBE Red Brass Pipe Sch 80 (Discontinued)
Mfr # 466-240XGR
Zoro # G2250157
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 2 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
Customers Also Purchased
- Brand Zoro Select
-
MFR #
466-240XGR
-
Zoro #
G2250157
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 2 ft |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 2/3 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Diameter | 1 43/64 in |
Inside Diameter | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 ft |
Thread Size | 11-1/2" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe |
Pipe Schedule | 80 |
Material - Pipe | Red Brass |
Pipe Thread Type | MNPT x MNPT |
Pressure (PSI) | 250 |
Basic Pipe Fitting Material | Metal |
Material (Pipe) | Red Brass |
Temp. Range | - 20 To 400 Degrees F |
Standards | ASTM B43, NSF 372, NSF 61 |
Item | Red Brass Pipe |
Side A Thread Type | NPT |
Schedule | Schedule 80 |
Wall Thickness | 0.194 in |
Threading | NPT |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Compatibility | Class 300 |
Material Grade | ASTM B43 |
Side A Gender | Male |
Thread Configuration | Threaded on Both Ends |
Connection Type | Male NPT x Male NPT |
Side B Gender | Male |
Maximum Operating Pressure | 201 psi @ 450 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Maximum Steam Pressure | 796 psi @ 300 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Material | Red Brass |
Metal Pipe Construction | Seamless |
Side B Thread Type | NPT |
Side B Connection Type | Threaded |
Gravity Flow | No |
Side A Connection Type | Threaded |
Resistance Properties | Corrosion-Resistant |
Description
Pipe, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 201 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 796 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 43/64 in, Overall Length 2 ft
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.