Shop Alternate Products
This Product is Discontinued
Leviton
Rj Jack And Module Wp 2X6P4C Wh (Discontinued)
Mfr # 40244-W
Zoro # G2250464
This Product is Discontinued
Key Features
- Number of Gangs 1
- Cable Type Flush Mount
- Material Plastic
- Length 4.50 in
- Color White