Brady
Label, Silver, Labels/Roll: 100
Mfr # PTL-20-428
Zoro # G2250717
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Silver
- Width 2"
- Length 1"
- Height 1"
Explore More Products
- BRADY Tape, Red, 100 ft. L, 4 In. W 113119
- BRADY Label Roll, White, Vinyl, 3/4" H, 1/2" W A62-1-427
- BRADY Precut Label Cartridge, Matte, 41/64 in H M4C-375-7641
- BRADY Label Cartridge, White/Green, Vinyl MC-500-595-GN-WT
- BRADY All Weather Permanent Adhesive Vinyl Valve Tag Labels for BMP71 - 1.9in x 3.875in M71-2400-595-WT
- BRADY Tape, White, Labels/Roll: Continuous B30C-500-581-WT
- BRADY Label, White, Labels/Roll: 3000 THT-158-490-3
- BRADY Sleeve, Polyolefin, White, 1 3/4" W M7-500-175-7641
- BRADY J5 Poly Overlam KT 6.1x4.13 J50-262-2569-KT
- BRADY Label Cartridge, Polyester, White M71C-375-422
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3000 THT-131-427-3
- Brady Label Maker Tapes, Labels, Signs & Tags