Shop Alternate Products
This Product is Discontinued
Jamco
A-Frame Panel Truck, 2000 lb., 74inL, 32inW (Discontinued)
Mfr # PC372-P6
Zoro # G2251606
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 57"
- Overall Length 74"
- Overall Width 32"
- Color Gray
- Load Capacity 2000 lb.