Dayton
Blower, 24 1/2 In, 2 HP, 230/460 V, 3 Ph
Mfr # 7C901
Zoro # G2253027
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,132.99
Item successfully saved to ''
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Type With Drive Package
- Wheel Width (In.) 12 7/16 in
- Voltage 230/460
- Motor HP 2 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7C901
-
Zoro #
G2253027
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Wheel Width (In.) | 12 7/16 in |
Height (In.) | 48 in |
Discharge Width (In.) | 19 1/4 in |
Width (In.) | 46 in |
Depth (In.) | 43 in |
Inlet Dia. (In.) | 26 3/8 in |
Shaft Dia. (In.) | 1 7/16 in |
Discharge Height (In.) | 26 1/4 in |
Inlet Diameter | 26 3/8 in |
Housing Depth | 43 in |
Overall Height | 48 in |
Outlet Height | 26 1/4 in |
Outlet Size | 26 1/4 in x 19 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | Not Applicable |
Overall Depth | 43 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 3/8 in W |
Housing Height | 48 in |
Overall Width | 46 in |
Flange Size | Not Applicable |
Wheel Width | 12 7/16 in |
Housing Width | 46 in |
Outlet Width | 19 1/4 in |
Wheel Diameter | 24 1/2 in |
Shaft Diameter | 1 7/16 in |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 230/460 |
Motor HP | 2 hp |
CFM @ 0.250-In. SP | # |
CFM @ 0.500-In. SP | 8210 |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
Motor Frame | 145T |
Motor Type | Capacitor-Start |
Rotation | CW |
CFM @ 0.375-In. SP | # |
Housing Finish | Gray Baked Polyester Epoxy |
Phase | 3 |
Hz | 60 |
Bearing Type | Ball |
Motor RPM | 1,740 RPM |
Housing Material | Steel |
CFM @ 1.000-In. SP | 4,485 cfm |
Includes | Weatherproof Drive Cover |
Wheel Material | Steel |
Footnotes | # Motor Overload Condition |
CFM @ 0.750-In. SP | 7,075 cfm |
CFM @ 0.125-In. SP | # |
Blower RPM | 398 RPM |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Full Load Amps | 6.0/3.0 |
dBA @ 5 Feet | 58 dBA |
Max. Ambient Temp. (F) | 104 Degrees F |
Drive Type | Belt Drive |
Wheel Type | Forward-Curved |
Airflow @ 4.000 in SP | Not Applicable |
Airflow @ 3.500 in SP | Not Applicable |
Maximum Static Pressure | 1 in wc |
Motor Insulation Class | F |
Outlet Shape_broad | Rectangular |
Current | 5.6/2.8 A |
Airflow @ 1.000 in SP | 4,485 cfm |
Number of Discharge Positions | 8 |
Motor Frame Designation | 145T |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Motor Speed | 1,745 RPM |
Number of Inlets | 1 |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 4.500 in SP | Not Applicable |
Includes Drive Package | Yes |
Housing Color | Gray |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Inlet Type | Single-Inlet |
Airflow @ 0.375 in SP | Not Applicable |
Motor Horsepower | 2 hp |
For Fan Speed (Dependent on Motor) | 398 RPM |
Outlet Shape | Rectangular |
Includes Motor | Yes |
Airflow @ 0.100 in SP | Not Applicable |
Maximum Inlet Air Temperature | 250 Degrees F |
Airflow @ 12.00 in SP | Not Applicable |
Material | Steel Wheel & Steel Housing |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 1.500 in SP | Not Applicable |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Motor Duty Class | Continuous |
Features | Extra-Quiet, Efficient Blowers Provide High Volume Performance |
Airflow @ 0.500 in SP | 8,210 cfm |
Sound Level | 58 dBA @ 5 ft |
Airflow @ 0.125 in SP | Not Applicable |
Airflow @ 0.750 in SP | 7,075 cfm |
Housing Material Finish | Baked Enamel |
Airflow @ 1.250 in SP | Not Applicable |
Assembly | Unassembled |
Airflow @ 2.500 in SP | Not Applicable |
Airflow @ 0.000 in SP | Not Applicable |
Airflow @ 0.250 in SP | Not Applicable |
Airflow @ Static Pressures | 4,485 cfm @ 1.000 in SP |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 9.000 in SP | Not Applicable |
Nameplate Voltage | 230/460V AC |
Nominal Voltage | 230/460V AC |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 7.000 in SP | Not Applicable |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Maximum Fan Speed | 398 RPM |
Number of Speeds | 1 |
Frequency | 50/60 Hz |
Standards | CSA Certified, UL Listed |
Airflow @ 0.400 in SP | Not Applicable |
Flange Type | Non-Flanged |
Motor Enclosure Design_Table | Open Motor |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 3.000 in SP | Not Applicable |
Flange Type_broad | Outlet |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 8,210 cfm, Airflow @ 0.750 in SP 7,075 cfm, Airflow @ 1.000 in SP 4,485 cfm, Airflow @ 1.250 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7HP67
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V 7HL79
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt 7HP41
- DAYTON Blower, 18 1/8 In 7HR54
- DAYTON Blower, 12 1/4 In 2C797
- DAYTON Blower with Drive Package 43XG90
- DAYTON Blower, 15 In 7HR47
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7HR09
- DAYTON Blower, 12 5/8 In 7HR90
- DAYTON Blower with Drive Package 43XG84
- DELHI Blower, Inline Duct 7H755
- Dayton Belt Drive Blowers