Loctite
Epoxy Adhesive, 9490 Series, White, 1:01 Mix Ratio, 30 min Functional Cure, Stick
Mfr # 235487
Zoro # G2253203
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unaffected by Chlorinated or Salt Water
- Application Plumbing Repairs
- Color White
- For Use On Ceramic, Glass, Metal, Plastic, Wood
- Container Type Stick
Explore More Products
- LOCTITE Epoxy Mixer Cups - Fast Cure, 494151 494151
- LOCTITE Epoxy Repair Putty Mp 2Oz 1999131/431348
- LOCTITE Epoxy Adhesive, EA E04 Series, Gray, 1:01 Mix Ratio, Not Rated Functional Cure, Dual-Cartridge 2061385
- LOCTITE Epoxy Adhesive, E-30CL Series, Clear, 2:01 Mix Ratio, 3 hr Functional Cure, Dual-Cartridge 237116
- LOCTITE Epoxy Adhesive, E-60NC Series, Black, 1:01 Mix Ratio, 3 hr Functional Cure, Dual-Cartridge 237114
- LOCTITE Epoxy Adhesive, 21425 Series, Gray, 1:01 Mix Ratio, 10 min Functional Cure, Can 209717
- LOCTITE Deep Pour Grout, Black, 4.05:1 to 8.21 Mix Ratio, 8 lb, Can 235637
- LOCTITE Loctite 442-411833 490 ml H8000 Acrylic Adhesive Cart 442-411833
- LOCTITE LOCTITE AA H3405 400 ML 2624611
- POLYVANCE FLEX-FILLER 2 EPOXY ADHSV 5 FL OZ TUBES UR2000-T
- LOCTITE Epoxy Adhesive, Yellow, 2.3:1 Mix Ratio, 16 hr Functional Cure, Can 209816
- Loctite Epoxy & Structural Adhesives