Kipp
Adjustable Handle, Size: 4 M10 Zinc, Black Satin, Comp: Steel
Mfr # K0116.4101
Zoro # G2253903
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Material Zinc
- Color Black
- Height 2.64"
- Type Internal Threads
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Steel K0116.4A51
- KIPP Adjustable Handle, Size: 4 3/8-16 Zinc, Black Satin, Comp: Steel K0116.4A41
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Steel K0116.4121
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Black RAL 7021, Comp: Steel K0269.1A21X20
- KIPP Big Hand tubular handle K0231.130003
- KIPP Adjustable Handle Size: 2 1/4-20X20, Plastic Red RAL 3020, Comp: Stainless Steel K0270.2A284X20
- KIPP Adjustable Handle With Push Button, Size: 2, M10X50, Plastic Orange, Comp: Steel, Button: Black K0269.72210X50
- KIPP Adjustable Handle With Push Button, Size: 4, M12X20, Plastic Black, Comp: Steel, Button: Red K0269.71412X20
- KIPP Adjustable Handle Size: 5 M16X50, Plastic Red RAL 3020, Comp: Stainless Steel K0270.51684X50
- KIPP Adjustable Handle With Push Button, Size: 1, M05X40, Plastic Orange, Comp: Steel, Button: Black K0269.72105X40
- KIPP Adjustable Handle Size: 2 M06X60, Plastic Yellow RAL 1021, Comp: Stainless Steel K0270.20616X60
- Kipp Hand Knobs and Wheels