Shop Alternate Products
This Product is Discontinued
Bestar
Executive Desk with Dual Half Pads, 29.8" D, 71" W, 30-3/8" H, Bordeaux, Melamine (Discontinued)
Mfr # 99450-39
Zoro # G2254780
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Executive Desk with Dual Half Pads
- Overall Width 71"
- Overall Depth 29.8"
- Overall Height 30-3/8"
- Color Bordeaux