Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 7/16-14, Plain, 50 PK (Discontinued)
Mfr # 2FY91
Zoro # G2254856
This Product is Discontinued
Key Features
- Thread Size 7/16-14
- Material Low Carbon Steel
- Finish Plain
- System of Measurement Inch
- Thread Type UNC