Shop Alternate Products
This Product is Discontinued
Gerber
Folding Knife, Powerframe S/E, Clip (Discontinued)
Mfr # 22-41964
Zoro # G2254996
This Product is Discontinued
Key Features
- Type Powerframe S/E
- Number of Blades 1
- Blade Edge Serrated
- Blade Type Clip Point
- Blade Length 3"