Shop Alternate Products

Westward

Ratcheting Wrench, Head Size 3/4 in. (Discontinued)



This Product is Discontinued
Shop for all Ratcheting Wrenches

Key Features

  • Finish Full Polish
  • Number of Points 12
  • Overall Length 9-3/4"
  • SAE or Metric SAE
  • Wrench Style Combination
See all product information