Ntn
Radial Ball Bearing, Sealed, 8mm Bore Dia
Mfr # 628LLB/1K
Zoro # G2256222
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 8 mm
- Cage Material Steel
Explore More Products
- NTN Radial Bearing, Double Seal, 45mm Bore 6209LLUC3/L627
- NTN RadialDeep Groove Ball Brg 15 Mm Id X 42 Mm Od X 13 Mm W Double Sealed, 6302LU 6302LU
- NTN NTN 6210ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Double Shielded 6210ZZ
- NTN NTN 6206 ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Shielded 6206 ZZ
- NTN Radial Ball Bearing, Sealed, 50mm Bore Dia 6010LLBC3/L627
- NTN NTN SC04A90NPX1, RadialDeep Groove Ball Bearing 22 Mm Id X 62 Mm Od X 15 Mm W SC04A90NPX1
- NTN RadialDeep Groove Ball Bearing, 50 Mm Id X 90 Mm Od X 20 Mm W Double Shielded BL210Z
- NTN Radial/Deep Groove Ball Brg - 60 Mm Id X 130 Mm Od X 31 Mm W; Double Sealed 6312LLB
- NTN Radial/Deep Groove Ball Brg - 12.7 Mm Id X 32 Mm Od X 10 Mm W; Double Shielded 6201ZZ/12.7C3
- CONSOLIDATED BEARINGS Deep Groove Ball Bearings, XLS22RS XLS-2-2RS
- NSK NSK 6206Z C3, 6200 Series Single Row Deep Groove Ball Bearing 6206Z C3
- Ntn Ball Bearings