Dayton
Roof Curb, Fixed, 12 In H, 24 1/2 In OD
Mfr # 2RB77
Zoro # G2256703
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 24 1/2 in
- Curb Square I.D. (In.) 21 1/2 in
- Damper Size (In.) 19 x 19
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 39 In 3AZJ2
- DAYTON Roof Curb, Fixed, 12 In H, 17 1/2 In OD 2RB75
- DAYTON Roof Curb, Fixed, Nonvented, O.D 49 In 3AZJ5
- DAYTON Roof Curb, Fixed, Nonvented, O.D 27 In 3AZH7
- DAYTON Roof Curb, Fixed, 12 In H, 62 1/2 In OD 2RB83
- DAYTON Roof Curb, Adustable Width 2ZV83
- DAYTON Roof Curb, Fixed, Nonvented, 40 In 24Y860
- DAYTON Roof Curb, Fixed, Nonvented, O.D 71 In 3AZJ9
- DAYTON Roof Curb, Fixed, 12 In H, 50 1/2 In O D 5EFJ3
- DAYTON Roof Curb, Fixed, Nonvented, O.D 55 1/2 In 3AZJ7
- DAYTON Roof Curb, Adustable Width 2ZV84
- Dayton Non-Ventilated Roof Curbs