Westward

Spiral Point Tap, Plug, 3


$29.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M16-2
  • Shank Dia. 12.19mm
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Style Spiral Point
See all product information