Lab Safety Supply
Measuring Pipette, Grade B, Glass, 1mL, Pk12
Mfr # 5PTC8
Zoro # G2256913
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 mL
- Material of Construction Glass
- Length 330 mm
- Class B
- Band Color Yellow
Explore More Products
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 21F224
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 21F246
- LAB SAFETY SUPPLY Pipette Transfer, 1.5mL, PK1000 21F229
- LAB SAFETY SUPPLY 10mL Pipet, Bulk Packed in Bags, PK500 11L802
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 8mL, PK500 21F227
- LAB SAFETY SUPPLY 25mL Pipet, Bulk Packed in Bags, PK200 11L803
- LAB SAFETY SUPPLY Measuring Pipette, B, Glass, 0.5mL, PK12 5PTC6
- LAB SAFETY SUPPLY Measuring Pipette, A, Glass, 0.5mL, PK12 5PTA5
- LAB SAFETY SUPPLY Measuring Pipette, A, Glass, 0.2mL, PK12 5PTA4
- GLOBE SCIENTIFIC Transfer Pipt, 15mL, 115mm, Pediatrc, PK500 136036-S01
- MICROLIT Nero Single Variable Volume Pipettor, 20-200ul NRO-200
- Lab Safety Supply Pipettes & Pipettors