Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 5/8 in Shaft Dia, 100 PK
Mfr # SH-62ST ZD
Zoro # G2257236
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Shaft Diameter 5/8 in
- Fits Groove Diameter 0.588"
- Material Steel
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia PO-175ST PA
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 63/64 in Shaft Dia, 50 PK SH-98ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK SH-50ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/16 in Shaft Dia, 100 PK SH-68ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK SH-112ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK SH-40ST ZD
- ROTOR CLIP External Retaining Ring, Steel 16 mm Shaft Dia, 50 PK DSR-16ST PD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.234 in Shaft Dia SHF-023
- ROTOR CLIP External C-Style Ring, Steel 1 1/2 in Shaft Dia, 10 PK C-150ST ZD
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 11/32 in Shaft Dia, 50 PK U36000.034.0001
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 7/32 in Shaft Dia, 20 PK 36748
- Rotor Clip External Retaining Rings