Heritage
HD Carpet Napping Shear, Curved Handles , 8-3/8"
Mfr # GP718C
Zoro # G2257342
$34.06
34% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-7/8"
- Blade Material Carbon Steel
- Handle Style Curved
- Handle Material Metal
- Tip Shape Pointed
Explore More Products
- HERITAGE Carpet Napping Shear, Curved Handles, 7-7/8" GP717C
- HERITAGE Carpet Napping Shear, Curved Handle, Left , 7-7/8" GP717CL
- GINGHER Scissors, 6 in., SS, Multipurpose 220040-1001
- WESTCOTT Scissors, Right or Left Hand, 8 In. L 14850
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Straight, 3'' A2Z-ZR662
- CRESCENT WISS Bent Handle Industrial Shears 10 W20
- CRESCENT WISS Pro Shear, hd, sng Ring, tradesman, titanium CW11TM
- BETTER OFFICE PRODUCTS Prem Stainless Steel Sewing Scissors, 8in. Ultra Sharp Tailoring Shears, Heavy Duty Fabric Cutting 00608
- ACME UNITED Westcott® All Purpose Value Scissors, 8"L Bent, Red 10703
- 3M COMMERCIAL Scissors, Scotch, Multiprp, 8" 1428
- CLAUSS Multipurpose, Shears, Straight, 9 In. L 18687
- Heritage Scissors