- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Lighting
- /
- Automotive Warning & Marker Lights
- /
- Strobe Light, Amber, Perm, 6-1/2 Dia
Shop Alternate Products
This Product is Discontinued
Federal Signal
Strobe Light, Amber, Perm, 6-1/2 Dia (Discontinued)
Mfr # 211681-02
Zoro # G2257516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12/48V DC
- Lamp Type Strobe
- Includes Pigtail
- Mounting Permanent
Customers Also Purchased
- Brand Federal Signal
-
MFR #
211681-02
-
Zoro #
G2257516
- UPC # 604586704354
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 6" |
Diameter - Vehicle Lighting | 6 1/2 in |
Diameter | 6-1/2" |
Height - Vehicle Lighting | 6 in |
Overall Height | 6 in |
Overall Length | Not Applicable |
Overall Depth | Not Applicable |
Overall Diameter | 6 1/2 in |
Battery Size | Not Applicable |
Details
Item | Strobe Light |
Color | Amber |
Voltage | 12/48V DC |
Lamp Type | Strobe |
Includes | Pigtail |
Mounting | Permanent |
Features | Replaceable Helical Strobe Tube |
Standards | 2 |
Lens Material | Polycarbonate |
Lens Color - Vehicle Lighting | Amber |
Housing Material | Polycarbonate |
Lens Design | Round, Twist-Off |
Lighting Technology - Vehicle Lighting | Strobe |
Flashes per Minute | 80 |
Mounting - Vehicle Lighting | Permanent |
Watts | 13.3 |
Light Output | 10 Joules |
Current Drawn | 1.2 A |
Light Type - Vehicle Lighting | Flashing |
Wiring Connection - Vehicle Lighting | Pigtail |
Flash Type | Double |
Number of Flash Patterns - Vehicle Lighting | 1 |
Base Material | Polycarbonate |
Power Source | Corded |
Lens Color | Amber |
Number of Flash Patterns | 1 |
Shape | Round |
Wattage | 13.3 W |
Light Color | Amber |
Mount Type | Bolt |
Light Type | Flashing Beacon |
Series | Pulsator 551 Plus |
Installation Type | Permanent |
Manufacturer Warranty | 3 yr |
Light Pattern | Flashing |
SAE Class Rating | SAE J1318 Class 2, SAE J845 Class 2 |
Includes Batteries | Not Applicable |
Electrical Connection | Pigtail |
Current | 0.3 A @ 48V DC, 1.2 A @ 12V DC |
Includes Electrical Connection | Electrical Connection Included |
Description
Strobe Light, Light Type Flashing Beacon, Light Color Amber, Wattage 13.3 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J1318 Class 2, SAE J845 Class 2, Electrical Connection Pigtail, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 6 in, Overall Depth Not Applicable, Series Pulsator 551 Plus, Number of Flash Patterns 1, Standards 2, Includes Pigtail, Mount Type Bolt