Shop Alternate Products
This Product is Discontinued
Shel Lab
INCUBATOR C02 WJ OU 12.24 CU FT (Discontinued)
Mfr # SCO10W
Zoro # G2257711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 10.02
- Material N
- Temp. Range (C) 8 Degrees to 60 Degrees
- Overall Height 78 in
- Voltage 120