Te-Co
Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 1 ft, Steel, Black Oxide, 2 PK
Mfr # 40817
Zoro # G2257735
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 5/8"-11
- Thread Size B 5/8"-11
- Thread Length A 1 3/4 in
- Thread Length B 1 3/4 in
Explore More Products
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 110 mm, Steel, Black Oxide, 2 PK 60255
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 50 mm, Steel, Black Oxide, 2 PK 60251
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 4 in, 18-8 Stainless Steel, Plain, 2 PK 40376
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 10 in, Steel, Black Oxide, 2 PK 40716
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 95 mm, Steel, Black Oxide, 2 PK 60454
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 4 in, Steel, Black Oxide, 2 PK 40606
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 140 mm, Steel, Black Oxide, 2 PK 60208
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 5 in, Steel, Black Oxide, 2 PK 40355
- TE-CO Double-End Threaded Stud, 7/8"-9 Thread to 7/8"-9 Thread, 10 in, Steel, Black Oxide, 2 PK 41057
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 67 mm, Steel, Plain, 100 PK M21520.100.0055
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 2 in, Steel, Black Oxide, 2 PK 40602
- Te-Co Partially-Threaded Rods & Studs