Zoro Select
Bushing, Nylon, OD 0.562 In, Wh, PK25
Mfr # 1ELZ4
Zoro # G2257981
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.5 in
- Inside Dia. 0.375 in
- Outside Dia. 0.562 in
- Color White
- For Panel Thickness 0.062 in
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Wh, PK25 1EMB2
- ZORO SELECT Bushing, Nylon, OD 0.562 In, Blk, PK25 1ELZ3
- ZORO SELECT All Fit Bushing, OD 0.937 In, PK25 1EMN6
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 1EMB1
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 1EMA8
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Blk, PK25 1EMJ9
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Wh, PK25 1EMH9
- ZORO SELECT Bushing, Nylon, OD 0.718 In, Blk, PK25 1EMD7
- ZORO SELECT Bushing, Nylon, OD 0.937 In, Wh, PK25 1EMA5
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Regular Snap Bushings 15PK 66386
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Blk, PK25 1EMB7
- Zoro Select Nylon Bushings