Parker
3/8" CPI 316 SS Plug
Mfr # 6 FNZ-SS
Zoro # G2258015
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Compression
- Temp. Range -425 Degrees to 1200 Degrees F
- Tube Size 3/8 in
- Basic Pipe Fitting Material Metal
- Tube Fitting Material 316 Stainless Steel
Explore More Products
- PARKER 1/4" x 1/8" A-LOK Brass Reducing Union 4RU2-B
- PARKER 1/2" CPI 316 SS Union 8-8 HBZ-SS
- PARKER 1/4" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow 8FEL4N-316
- PARKER 1/8" x 1/4" CPI x MNPT SS Male 45 Degree Elbow 4-2 VBZ-SS
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector 2MSC4N-B
- PARKER 3/4" x 5/8" CPI x MNPT SS Male Connector 10-12 FBZ-SS
- PARKER 1" CPI x MNPT 316 SS Male 90 Degree Elbow 16-16 CBZ-SS
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Run Tee 4-2-4 RBZ-SS
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Tube End Male Adapter 4MA8N-316
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Male Branch Tee 4MBT2N-316
- PARKER 1/8" A-LOK Brass Nut 2NU2-B
- Parker Instrumentation Tube Fittings