Raco
Noninsulated Connector, 3/8 In., 90 Deg
Mfr # 3421
Zoro # G2258252
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3/8"
- Color Gray
Explore More Products
- RACO Reducing Washer, 1-1/4" to 3/4" Conduit 1369
- RACO Compression Coupling, 2-11/32" L, 1-1/2" 2826
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L 1812
- RACO Nipple, 2 In Conduit, Zinc, 1-1/8 In L 1668
- RACO Noninsulated Connector, Straight, Gray 4721
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated 1192
- RACO Grnd Bushng, Fdthr Lug, 2-1/2, Ins Mall Irn 1230
- RACO Cordgrip Conn, 1/2", 0.375-0.500, Nylon 4702-5
- RACO Cordgrip Conn, 90, 3/4", 0.500-0.600, Iron 3793-3
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In RB125-50A
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC 5133718
- Raco Conduit Fittings